• The item cannot be ordered due to missing prices.

Water hose, yellow, PVC, Length 50 m, Hose internal ⌀: 13

Article no.: 080047 13

Select article variation and quantity

Hose internal ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Plasticised PVC
maximum operating pressure 8 bar
Test pressure 20 bar
Hose external ⌀ 15.25 mm
Hose internal ⌀ 13 mm
Hose length 50 m
Colour yellow
Type of product Hose

Identification numbers & Classifications

Article number 080047 13
EAN / GTIN 3291671163782
Manufacturer number 116378

Description

Version:

High-quality twist-resistant water hose in yellow.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart