{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 254.34 | |
⌀ | 8 mm | |
Material | Brass | |
maximum operating pressure | 60 bar | |
Connection internal thread | 1/4 in | |
Type of product | Coupling |
Article number | 080035 1/4 | |
EAN / GTIN | 4047322647168 | |
Manufacturer number | 161906 | |
Manufacturer | Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de |