{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Output power | 400 W | |
maximum speed | 20,000 min-1 | |
maximum air consumption | 1,260 l/min | |
Connection thread | NPT | |
Compressed air connection | 1/4 in | |
Manufacturer's designation | 4200H18K | |
Tape width | 3, 13, 16-19 mm | |
Band length | 457 mm | |
Weight | 1.39 kg | |
Operating noise | 78 dB(A) | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Belt grinders |
Article number | 079570 4200H18K | |
EAN / GTIN | 15451689667 |