• The item cannot be ordered due to missing prices.

Pneumatic straight die grinder collet ⌀ 6 mm long 7410

Article no.: 079457 7410

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Output power 250 W
    maximum speed 27,000 min-1
    maximum air consumption 78 l/min
    Connection thread NPT
    Compressed air connection 1/4 in
    recommended hose size (internal ⌀) 10 mm
    Collet ⌀ 6 mm
    Weight 0.65 kg
    Operating noise 76 dB(A)
    maximum vibration to EN 4.9 m/s2
    Length 275 mm
    Type of product Straight die grinder

    Identification numbers & Classifications

    Article number 079457 7410
    EAN / GTIN 015451781538
    Manufacturer number 8941074100

    Description

    Version:

    Mini die grinder with high no-load speed for quiet and efficient grinding. Precise power and control due to integrated speed controller.

    Supplied with:

    Supplied with 1 each of 1/4 inch and 6 mm collet.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart