{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Output power | 250 W | |
maximum speed | 28,000 min-1 | |
maximum air consumption | 78 l/min | |
Connection thread | NPT | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Collet ⌀ | 6 mm | |
Weight | 0.5 kg | |
Operating noise | 76.2 dB(A) | |
maximum vibration to EN | 3.6 m/s2 | |
Length | 200 mm | |
Type of product | Straight die grinder |
Article number | 079456 7405 | |
EAN / GTIN | 015451781507 | |
Manufacturer number | 8941074050 | |
Manufacturer | Desoutter GmbH, Edmund-Seng-Straße 3-5, 63477 MAINTAL, Germany, www.desouttertools.com |