{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Output power | 1,050 W | |
maximum speed | 18,000 min-1 | |
maximum air consumption | 1,560 l/min | |
Connection thread | NPT | |
Compressed air connection | 1/4 in | |
Weight | 1.4 kg | |
Operating noise | 81 dB(A) | |
maximum vibration to EN | <2.5 m/s2 | |
Length | 365 mm | |
Type of product | Straight die grinder |
Article number | 079453 3550-180ES | |
EAN / GTIN | 015451785284 | |
Manufacturer number | 6151602360 |