{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 48325 | |
Output power | 298 W | |
maximum speed | 25,000 min-1 | |
maximum air consumption | 648 l/min | |
Connection thread | NPT | |
Compressed air connection | 1/4 in | |
Collet ⌀ | 6 mm | |
Weight | 0.41 kg | |
Operating noise | 79 dB(A) | |
maximum vibration to EN | < 2.5 m/s2 | |
Length | 202 mm | |
Type of product | Straight die grinder |
Article number | 079443 48325 | |
EAN / GTIN | 616026483255 | |
Manufacturer number | 48325 |