{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Output power | 85 W | |
maximum speed | 60,000 min-1 | |
maximum air consumption | 230 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
Collet ⌀ | 3 mm | |
Weight | 0.17 kg | |
Operating noise | 68 dB(A) | |
maximum vibration to EN | < 2,5 m/s2 | |
Length | 140 mm | |
Type of product | Straight die grinder |
Article number | 079440 SPM60R | |
EAN / GTIN | 2050002005471 |