• The item cannot be ordered due to missing prices.

Pneumatic angle grinder, Type: 7550-A

Article no.: 079314 7550-A

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation 7550-A
Output power 840 W
maximum speed 12,000 min-1
maximum air consumption 1,134 l/min
Connection thread BSP
Compressed air connection 1/4 in
maximum vibration to EN 7 m/s2
recommended hose size (internal ⌀) 10 mm
maximum disc ⌀ 125 mm
Weight 1.6 kg
Operating noise 85 dB(A)
Type of product Angle grinder

Identification numbers & Classifications

Article number 079314 7550-A
EAN / GTIN 015451748425
Manufacturer number CP7550A

Description

Version:

Compact and powerful angle grinder for very high service life on heavy-duty applications, up to 1000 hours maintenance intervals. Ergonomic and vibration-damped handle. Protective hood adjustable without using tools. M14 spindle thread.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart