• The item cannot be ordered due to missing prices.

Balancer, maximum towing capacity: 2,5kg

Article no.: 079298 2,5

Select article variation and quantity

maximum towing capacity (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cord travel length 2 m
Safe working load 1 kg - 2.5 kg
maximum suspended load 2.5 kg
Weight 2 kg
Type of product Retraction spring / balancer

Identification numbers & Classifications

Article number 079298 2,5
EAN / GTIN 015451591441
Manufacturer number 8941099200

Description

Version:

Sturdy aluminium casing, cable of stainless steel.
Balancers make power tools, especially heavy ones, both easier and safer to use.
  • “Weightless” equipment.
  • Tidiness at the workplace.
  • Equipment and tools within easy reach.
  • Safety at the workplace due to suspension of equipment and leads.
  • Equipment in clear view and in reach of the user.
  • Weight compensation and thus balance can be maintained over the entire cord travel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart