{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cord travel length | 2 m | |
Safe working load | 2.5 kg - 5 kg | |
maximum suspended load | 5 kg | |
Weight | 3.2 kg | |
Type of product | Retraction spring / balancer |
Article number | 079295 5 | |
EAN / GTIN | 4014586835136 | |
Manufacturer number | 90801025003 |