• The item cannot be ordered due to missing prices.

Shut-off pulse wrench 5

Article no.: 079222 5

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation FLT-5-3 BF EC
    Torque range 11 Nm - 24 Nm
    maximum speed 6,500 min-1
    Tool arbor size 3/8 in
    Tool arbor drive profile □ in
    maximum air consumption 450 l/min
    Compressed air connection 1/4 in
    recommended hose size (internal ⌀) 6.3 mm
    Weight 1 kg
    Length 181 mm
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 079222 5
    EAN / GTIN 4589484330958
    Manufacturer number 5412105764

    Description

    Version:

    The hydraulic pulse cell is the core element of a pulse wrench. If converts the torque delivered by the motor into pulsed impacts and amplifies them so that they become similar to the impacts delivered by the impact mechanism in an impact screwdriver. This eliminates the negative characteristics of metal-to-metal impacts in an impact screwdriver. Since all moving parts are surrounded by oil, the vibration and noise levels are low. Virtually no reactive torque is perceptible at the handle.
    The models listed use the Fuji patented 2-blade pulse unit, combined with a double chamber motor. This combination offers a performance-to-weight ratio 50% better than comparable screw tightening tools. Optimised for ergonomic handling.
    Very sturdy and compact pulse wrench with pistol grip for a wide variety of assembly tasks. Reliable and accurate screw tightening due to integral pulse cell. With shut-off. Specified torque range, very low torque tolerances. Extremely precise due to high repetition accuracy and shut-off mechanism.
    Extremely low torque reaction at the handle, thanks to very short pulse cycle. In contrast to an impact screwdriver, the impulse tool has no metal-to-metal contact and delivers gentle and stable pulses.

    Advantage:

    • less vibration.
    • lower noise level.
    • a longer working life than conventional impact wrenches.

    Application:

    • For applications that require low noise and low vibration.
    • Outstandingly suitable for gentle screw tightening operations

    Supplied with:

    Screwdriver with rubber protective cap incl. suspension hook for spring suspension (balancer).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart