• The item cannot be ordered due to missing prices.

Pneumatic angle impact wrench Twin Turbo 9012ATT

Article no.: 079194 9012ATT

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 500 Nm
Maximum screw ⌀ (8.8 - 12.9) M20
maximum speed 8,000 min-1
Tool arbor drive profile Square
Tool arbor size 1/2 in
maximum air consumption 113 l/min
Connection thread NPT
Compressed air connection 1/4 in
recommended hose size (internal ⌀) 10 mm
Weight 1.3 kg
Operating noise 90.1 dB(A)
maximum vibration to EN 4.89 m/s2
Length 277 mm
Type of product Screwdriver

Identification numbers & Classifications

Article number 079194 9012ATT
EAN / GTIN 4000896234738
Manufacturer number 9012ATT

Description

Version:

Twin Turbo impact wrench with pivot mechanism for the best accessibility. Double hammer impact mechanism. 550 Nm maximum release torque.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart