• The item cannot be ordered due to missing prices.

Pneumatic screwdriver S2370

Article no.: 079163 S2370

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation S2370
Torque range 2 − 6 Nm
maximum screw ⌀ (8.8 - 12.9) M5
maximum speed 1,300 min-1
Bit socket F 6.3
Format Rod
maximum air consumption 240 l/min
Connection thread BSP
Compressed air connection 1/4 in
recommended hose size (internal ⌀) 6.3 mm
Weight 0.9 kg
Operating noise 83 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Screwdriver

Identification numbers & Classifications

Article number 079163 S2370
EAN / GTIN 7322590011420
Manufacturer number S2370-C

Description

Version:

All technical data relate to a dynamic pressure of 6.3 bar and the specified hose internal ⌀.
  • With slip clutch.
  • Adjustable torque setting.
  • Reversible for clockwise/ anticlockwise rotation.

Particularly suitable for series production screwdriving with quick-release bit holder for E 6.3 bits (see No. 674205 ff).

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart