{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | D2112Q | |
Output power | 350 W | |
maximum speed | 0 min-1 - 5,400 min-1 | |
Quick-clamping chuck range | 1.5 mm - 10 mm | |
maximum air consumption | 600 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 1 kg | |
Operating noise | 80 dB(A) | |
maximum vibration to EN | < 2.5 m/s2 | |
Length | 211 mm | |
Type of product | Drill |
Article number | 079051 D2112Q | |
EAN / GTIN | 7322590019778 | |
Manufacturer number | 8421040510 |