{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | HD 6/15 M Plus *EU | |
Power consumption | 3,100 W | |
Power supply | Mains operated | |
Mains supply fuse | 16 A | |
Working pressure | 150 bar | |
Pumped volume | 560 l/h | |
Weight | 30 kg | |
Type of product | High-pressure cleaner |
Article number |
078571 HD615MPLUS
Copy |
|
EAN / GTIN |
4054278359960
Copy |
|
Manufacturer number |
1.150-932.0
Copy |
|
Manufacturer/responsible person | Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 WINNENDEN, Germany, www.kaercher.de |