• The item cannot be ordered due to missing prices.

Set for vacuuming chips and liquids, Connection width: DN40

Article no.: 078529 DN40

Select article variation and quantity

Connection width Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal bore ⌀ of hose connection 40 mm
suitable for IVR-L40, IVR-L65/20
Type of product Wet and dry vacuum cleaners

Identification & Classification

Article number 078529 DN40
EAN / GTIN 4054278687407
Manufacturer number 9.989-657.0
Manufacturer Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 WINNENDEN, Germany, www.kaercher.de

Description

Suitable for:

Industrial vacuum cleaner No. 078522.

Supplied with:

1 PU suction hose (3 m) oil-resistant and cut-resistant, 1 angled manual tube, 1 extension tube, 1 floor nozzle, 1 nozzle elastic.

Note:

Reducer DN50 to DN40 can be found under No. 078533 size DN40.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart