• The item cannot be ordered due to missing prices.

Hand staple gun, Manufacturer's designation: J-29

Article no.: 078407 J-29
New product

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation J-29
Version Hand tacker
maximum staple insertion depth 16 mm
suitable type of staple E, A, D, H, G
Weight 1 kg
Type of product Tacker

Identification numbers & Classifications

Article number 078407 J-29
EAN / GTIN 4009729082478

Description

Version:

User-friendly, ergonomic professional staple guns for precision driving of round-wire and flat staples and nails.
Durable professional staple gun with robust, low-recoil zinc die-cast housing. The re-strike function ensures that staples / nails of all types are driven flush.
  • Reload system in the base for quick and easy reloading.
  • Distance stop for insertion of parallel rows of staples.
  • Impact force control.
  • Patented safety unlocking.
  • Good access to restricted spaces.
  • Staple supply viewing window.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart