• The item cannot be ordered due to missing prices.

Cordless stapler M12BST

Article no.: 078403 M12BST

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V
  • Packaging: cardboard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation M12BST
    Number of rechargeable batteries contained 0
    Type of rechargeable battery Lithium-ion
    Battery voltage 12 V
    suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
    maximum staple insertion depth 14 mm
    suitable type of staple G
    Packaging cardboard
    Power supply Rechargeable battery-powered
    Type of product Tacker

    Identification numbers & Classifications

    Article number 078403 M12BST
    EAN / GTIN 4058546028060
    Manufacturer number 4933459634

    Description

    Version:

    Compact and powerful M12™ cordless stapler with integral staple insertion slide and non-slip grip. Up to 2000 staples per 2.0 Ah battery charge. Function to prevent accidental operation.

    Suitable for:

    Type G staples with maximum insertion depth of 6–14 mm.

    Supplied with:

    Version without rechargeable battery, without charger, without HD box.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart