• The item cannot be ordered due to missing prices.

Heating coil set 6-piece, Type: COILKIT-6

Article no.: 078333 COILKIT-6
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 250 mm
Width 40 mm
Height 60 mm
Weight 0.7 kg
Type of product Heating coil

Identification numbers & Classifications

Article number 078333 COILKIT-6
EAN / GTIN 2050002081208

Description

Version:

Heating coils for handy IDTools Power Kit induction tool, consisting of 6 heating coils, suitable for M10, M12, M16, M20, M24, M30.
In conjunction with the device, the coils release large and heavy ferrous machine parts without open fire by reliably heating and separating them.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart