• The item cannot be ordered due to missing prices.

18V cordless heat gun, Type: 063993

Article no.: 078323 063993

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MH5
Power consumption 2,200 W
Air temperature 50 °C - 500 °C
Air flow volume 300 l/min
Power supply Rechargeable battery-powered
Battery voltage 18 V
Number of rechargeable batteries contained 0
Weight 660 g
Packaging Carrying case
suitable battery - supplier / battery type / voltage Type CAS 18 V
Type of product Hot air pistol

Identification numbers & Classifications

Article number 078323 063993
EAN / GTIN 4007841063993
Manufacturer number 063993

Description

Version:

Compact cordless heat gun mobile heat MH 5 offers four application-specific programs. Air volume can be regulated digitally in six steps (up to 300 l/min).

Supplied with:

Version without battery and without charger, case.

Note:

See No. 078327 – No. 078328 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart