• The item cannot be ordered due to missing prices.

Heat gun 89603

Article no.: 078321 89603
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation HM 2120 E
Power consumption 2,200 W
Power supply Mains-powered
Air temperature 80 °C - 630 °C
AC supply voltage 230 V
Mains frequency 50 Hz
Type of product Hot air pistol

Identification numbers & Classifications

Article number 078321 89603
EAN / GTIN 4007841089603

Description

Version:

Electronically controlled heat gun HM 2120 E, air volume adjustment 150 – 500 l/min in 3 stages. Can be ordered as a set and 0 version.

Application:

For welding and forming plastics, for shrinking, removing paints, soldering, drying, and thawing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart