• The item cannot be ordered due to missing prices.

Metal cutting hand-held circular saw 8203

Article no.: 078234 8203
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Transport case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Transport case
Manufacturer's designation 8203
Power supply Mains-powered
Power consumption 1,700 W
maximum speed 3,700 min-1
Saw blade ⌀ 203 mm
maximum cutting depth 90° 67 mm
maximum cutting depth 45° 42 mm
Weight 6.3 kg
AC supply voltage 230 V
Mains frequency 50 Hz
Type of product Saw

Identification numbers & Classifications

Article number 078234 8203
EAN / GTIN 4260052466797

Description

Version:

Powerful metal cutting cold circular saws for sawing sheet metal,sandwich panels, metal plates, tubes and sections of steel, non-ferrous metals, and composite materials without generating sparks.
  • No need to use cooling lubricants.
  • No reworking necessary.
  • Cuts in seconds.

Metal cutting hand-held circular saw.
  • Precise blade guidance, low burr formation.
  • Sturdy stop plate.
Metal-cutting hand-held circular saw.
  • Depth adjustment with scale.
  • Chip compartment.
  • Suitable for metal sheets up to 10 mm as well as sandwich panels and profiles up to 67 mm.

Note:

Slides for 078234 available on request:
Slide 1400 mm for size 8320
Slide 600-1200mm for size 8230.
Metal cutting circular saw DRY MITER Cutter 9410ND for delicate sawing in soft and delicate material available on request.
The metal-cutting hand-held circular saw is available as a cordless version under No. 078234 size 8203E.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart