• The item cannot be ordered due to missing prices.

Sabre saw US1300XE

Article no.: 078225 US1300XE

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Carrying case
    Manufacturer's designation US1300XE
    Power supply Mains operated
    Power consumption 1,300 W
    Stroke length 30 mm
    Rate of strokes 0 min-1 - 2,800 min-1
    Weight 3.8 kg
    maximum vibration to EN 18.5 m/s2
    Special features FIXTEC
    Type of product Saw

    Identification numbers & Classifications

    Article number 078225 US1300XE
    EAN / GTIN 4002395197675
    Manufacturer number 4935413235

    Description

    Version:

    Powerful 1300 W AEG sabre saw, ideal for cutting wood, plastic, metal pipes and profiles.

    Supplied with:

    Transport case, saw blade.

    Note:

    Sabre saw blades can be found from No. 588600.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart