• The item cannot be ordered due to missing prices.

Cordless sabre saw without battery BUS18SBL

Article no.: 078216 BUS18SBL

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: AEG type AS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage AEG type AS 18 V
Manufacturer's designation BUS18SBL-0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Stroke length 23 mm
Rate of strokes 0 min-1 - 3,000 min-1
Weight 1.75 kg
tool change without tools yes
Power supply Mains operated
Type of product Saw

Identification numbers & Classifications

Article number 078216 BUS18SBL
EAN / GTIN 4058546374563

Description

Version:

Very compact 18V cordless sabre saw. The sub-compact design permits pleasant working - even with just one hand.
  • Saw blade quick-change system without using tools.
  • Compact brushless 18V motor.
  • LED lighting.

Supplied with:

Without battery and charger, in a cardboard box.

Note:

Sabre saw blades can be found from No. 588600.
See No. 073841 – No. 073850 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart