• The item cannot be ordered due to missing prices.

Cordless sabre saw without battery GSA1832-0

Article no.: 078214 GSA1832-0

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GSA 18 V-32
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Stroke length 32 mm
Rate of strokes 0 min-1 - 2,500 min-1
Weight 3.5 kg
maximum vibration to EN 10 m/s2
Special features SDS
Power supply Rechargeable battery-powered
Type of product Saw

Identification numbers & Classifications

Article number 078214 GSA1832-0
EAN / GTIN 3165140951784
Manufacturer number 06016A8109

Description

Version:

Two-speed setting for different materials.
Electronic Motor Protection (EMP) protects the motor against overloading and ensures a long working life. Device with ergonomic Softgrip handle.

Supplied with:

Cordless sabre saw, without batteries, without charger.

Note:

Suitable spare batteries and chargers can be found under No. 073851 – 073859.
Sabre saw blades can be found from No. 588600.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart