• The item cannot be ordered due to missing prices.

Cordless jigsaw 71360561

Article no.: 078210 71360561
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation F-IRON Jig 26 AS
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Rate of strokes 700 min-1 - 3,000 min-1
maximum sawn thickness steel 12 mm
maximum sawn thickness wood 150 mm
Mitre angle adjustment yes
Orbital stroke 4-fold
Weight 2.1 kg
maximum vibration to EN 8.1 m/s2
Format Straight handle
Special features Small handle circumference
tool change without tools yes
Power supply Mains operated
Type of product Saw

Identification numbers & Classifications

Article number 078210 71360561
EAN / GTIN 4014586900315

Description

Version:

Sturdy general-purpose jigsaws with metal gearbox casings and overload protection.
Cordless jigsaw, for metal and wood. Optimal control due to slim straight handle for precise cuts. The speed and orbital stroke are adjustable.

Note:

Suitable spare batteries and chargers can be found under No. 073808 − 073840.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart