• The item cannot be ordered due to missing prices.

Cordless jigsaw without rechargeable battery ST18L90

Article no.: 078185 ST18L90
New product

Select article variation and quantity

Type Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation ASTS 18-26 AS
Manufacturer ID ST 18 L 90
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Rate of strokes 750 min-1 - 3,000 min-1
maximum sawn thickness steel 10 mm
maximum sawn thickness wood 90 mm
Mitre angle adjustment yes
Orbital stroke 4-fold
Weight 1.9 kg
maximum vibration to EN 8.7 m/s2
Format Straight handle
Special features Small handle circumference
tool change without tools Yes, Metabo Quick
Power supply Mains operated
Type of product Saw

Identification numbers & Classifications

Article number 078185 ST18L90
EAN / GTIN 4061792256170

Description

Version:

Robust and extremely easy to use cordless jigsaw for precise cuts.
  • Variable stroke rate, pendulum stroke and low-lying, spring-assisted saw blade guidance.
  • Switchable chip blowing function ensures a clear view of the interface.
  • Small handle circumference and softgrip surface.
The everyday helper for your sawing tasks: handy cordless jigsaw for cuts in wood of up to 90 mm.
  • Chip blowing function for a clear view of the interface.
  • Extraction capability, restart protection.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Without battery and charger, including suction nozzle, protective glass and hexagon key.
Supplied with chip break guard.

Note:

See No. 073870 − 073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart