• The item cannot be ordered due to missing prices.

Cordless hand-held circular saw GKS18V68C

Article no.: 078183 GKS18V68C

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GKS 18V-68 C
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 0
Battery voltage 18 V
Version Plunging circular saw
maximum speed 6,250 min-1
Saw blade ⌀ 190 mm
Saw blade bore ⌀ 30 mm
maximum cutting depth 90° 57 mm
maximum vibration to EN < 2.5 m/s2
Weight without battery 3.8 kg
Weight 4.7 kg
Type of product Saw

Identification numbers & Classifications

Article number 078183 GKS18V68C
EAN / GTIN 3165140931786
Manufacturer number 06016B5000

Description

Version:

Powerful 18 V cordless circular saw with BITURBO technology.
  • Integrated VAC adaptor for easy manoeuvring. Adaptor can be rotated 360°.
  • Best possible ergonomics for maximum control and comfort.
  • Intelligent brake for safe stopping with minimised kick-back.
  • Equipped with professional 18 V system for light to heavy-duty applications.

Supplied with:

Including saw blade, parallel guide.

Note:

Circular saw blades can be found under 583920.
See from No. 073851 and No. 073866 for suitable spare batteries and chargers.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart