• The item cannot be ordered due to missing prices.

Cordless nibbler 71321161

Article no.: 078108 71321161

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (L-Boxx)
    suitable battery - supplier / battery type / voltage Bosch 18 V
    Manufacturer's designation ABLK 18 1.6 E AS
    Number of rechargeable batteries contained 0
    Type of rechargeable battery Lithium-ion
    Battery voltage 18 V
    Power supply Rechargeable battery-powered
    maximum material thickness steel 400 N/mm2 1.6 mm
    maximum material thickness steel 800 N/mm2 0.7 mm
    Radius of the smallest curve 30 mm
    Cutting speed 1.9 m/min
    Cutting width 5 mm
    Weight 2.1 kg
    maximum vibration to EN <2.5 m/s2
    Type of product Nibblers

    Identification numbers & Classifications

    Article number 078108 71321161
    EAN / GTIN 4014586898568

    Description

    Version:

    • Very economical operating costs due to long working life of die and matrix.
    • QuickIN quick-change system for quick die and matrix changing without tools
    • Working direction can be changed without tools.
    Cordless sheet metal nibbler for portable use.
    • Slim design ensures optimum handling even under difficult working conditions.
    • Highly suitable for trapezoidal sheet up to 1.3 mm thick and up to 85 mm step depth.

    Flexible nibblers with high manoeuvrability for thin sheet metal, trapezoidal sheet, corrugated sheet and sections.

    Supplied with:

    Including L-BOXX, without battery and without charger.

    Note:

    Suitable batteries can be found under No. 073851 – No. 073858 or starter set under No. 073863 – No. 073867. Chargers are listed under No. 073866.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart