{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable battery - supplier / battery type / voltage | Milwaukee type B 12 V; Milwaukee type HB 12 V | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 12 V | |
Power supply | Mains operated | |
maximum cutting performance on aluminium | 2.1 mm | |
maximum cutting performance on steel | 1.6 mm | |
Radius of the smallest curve | 40.7 mm | |
Cutting width | 5 mm | |
Weight | 1 kg | |
maximum vibration to EN | 1.5 m/s2 |
Article number | 078105 M12FNB16-0 | |
EAN / GTIN | 4058546374112 |