• The item cannot be ordered due to missing prices.

Sheet metal slitter / shears, Type: 723034

Article no.: 078102 723034

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation BLS 1.6E
Power supply Mains-powered
Power consumption 350 W
Rate of strokes 4,000 min-1
maximum material thickness steel 400 N/mm2 1.6 mm
maximum material thickness steel 800 N/mm2 1 mm
Radius of the smallest curve 15 mm
Cutting speed 5 m/min - 8 m/min
Cutting width 0 mm
Weight 1.6 kg
maximum vibration to EN < 2.5 m/s2
Cable length 5 m
Type of product Scissors

Identification numbers & Classifications

Article number 078102 723034
EAN / GTIN 4014586874876
Manufacturer number 72303461000

Description

Version:

Aviation snips.
  • Cuts well round curves with only minor sheet metal deformation.
  • Comfortable and quick for seaming and cutting to length.
  • For sheet metal up to 800 N/mm2 and stainless steels.
  • Four-way changeover blade: cleaner, burr-free cutting with low operating costs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart