• The item cannot be ordered due to missing prices.

Sweeper KM7030CBP

Article no.: 078004 KM7030CBP
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Working width with side brushes 700 mm
    Net weight 48 kg
    Power supply Rechargeable battery-powered
    Power consumption 195 W
    Battery voltage 12 V
    maximum service life 150 min
    Container volume 30 l
    Length 1,200 mm
    Width 770 mm
    Height 1,050 mm
    Type of product Floor cleaning device

    Identification numbers & Classifications

    Article number 078004 KM7030CBP
    EAN / GTIN 4039784718098
    Manufacturer number 1.517-213.0

    Description

    Version:

    Manual sweeper with electric sweeping roller and side brush drive for equally good sweeping action in left and right curves. Universal brush for internal and external cleaning, dust filter with extraction, sturdy plastic frame, easily adjustable main brush and steplessly adjustable side brush.
    • integrated extraction
    • Cordless
    • driven side brush and sweeper roller

    Handheld floor cleaning machine for a wide variety of applications and various surface sizes. Optionally as a mains-powered or battery-powered version. High productivity and economical consumption.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart