• The item cannot be ordered due to missing prices.

E-Cut saw blade, carbide, SLP mount, Width of cut: 35mm

Article no.: 077858 35

Select article variation and quantity

Width of cut (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Toolholder SLP
Width of cut 35 mm
Contents 1
for material CRP, GRP
Type of product Saw blade

Identification & Classification

Article number 077858 35
EAN / GTIN 4014586389585
Manufacturer number 63502191210
Manufacturer C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Suitable for:

All FEIN multi-tools with a Starlock Plus or Starlock Max mounting system. As well as for all multi-tools from other manufacturers with a Starlock Plus or Starlock Max mounting system.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart