• The item cannot be ordered due to missing prices.

Segmented saw blade, solid HSS, Saw blade ⌀: 85mm

Article no.: 077836 85

Select article variation and quantity

Saw blade ⌀ (mm) Unit price incl. VAT

Availability

  • Material: Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Material Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals
for material Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals
Toolholder SL
Saw blade ⌀ 85 mm
Type of product Saw blade

Identification & Classification

Article number 077836 85
EAN / GTIN 4014586389462
Manufacturer number 63502106210
Manufacturer C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de

Description

Suitable for:

All FEIN multi-tools and all other popular multi-tools on the market.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart