{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Material | CRP, GRP | |
for material | CRP, GRP | |
Toolholder | SLP | |
Saw blade ⌀ | 90 mm | |
Type of product | Saw blade |
Article number | 077828 90 | |
EAN / GTIN | 4014586390659 | |
Manufacturer number | 63502187210 | |
Manufacturer | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |