• The item cannot be ordered due to missing prices.

MultiMaster AMM 700 Max Top 0 version, Type: 71293663

Article no.: 077807 71293663

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation MULTIMASTER AMM 700 MAX TOP AS 18V/-
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 0
Battery voltage 18 V
suitable battery - supplier / battery type / voltage Bosch 18 V
Speed of oscillation 10 min-1 - 19,500 min-1
Type of product Oscillators

Identification numbers & Classifications

Article number 077807 71293663
EAN / GTIN 4014586895291

Description

Version:

Market-leading oscillating tools in three different performance classes (SuperCut, MultiMaster, MultiTalent) in a new version with Starlock tool arbor (improved torque transmission of up to 35 % greater rate of progression of the work).
  • Virtually unlimited application possibilities (sawing, grinding, scraping, cutting, rasping) due to the oscillating mode of movement (low generation of dust).
  • Stepless electronic speed control for optimum working.
  • Very high quality and stability thanks to the metal gearbox and use of ball bearings and needle bearings throughout.
  • Optimum handling due to ergonomic design with soft-grip inlays and low weight.

Most suitable MultiTool for rapid work progress (for interior work and renovating) with bi-metal saw blade for wood, metal and plastics. Thanks to the StarlockMax arbor, you have access to around 180 FEIN accessories from the Starlock, StarlockPlus and StarlockMax performance classes.

Supplied with:

2 pcs. curved E-Cut standard saw blades (35 mm), 2 pcs. curved E-Cut standard saw blades (65 mm), 1 pc. E-Cut precision saw blade (35 mm), 1 pc. E-Cut precision saw blade (65 mm), 1 pc. E-Cut long-life saw blade (10 mm), 2 pcs. E-Cut long-life saw blades (35 mm), 1 pc. E-Cut long-life saw blade (32 mm), 1 pc. E-Cut long-life saw blade (42 mm), 1 pc. E-Cut Carbide Pro saw blade (32 mm), 1 pc. segmented saw blade (Ø 85 mm), 1 pc. carbide segmented saw blade, 1 pc. carbide rasp (three-square), 1 pc. scraper, 1 pc. mushroom-shaped cutting blade, 1 pc. multi-purpose knife, 1 pc. perforated abrasive plate, 10 pcs. each perforated abrasive sheets (grit 60, 80, 120, 180), 1 pc. dust extractor, 1 pc. plastic tool case (L-Boxx 136). 0 version (without battery).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart