This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

MultiMaster MM 700 Max 72294661

Article no.: 077804 72294661
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
Manufacturer's designation FSC 500 QSL
Power supply Mains operated
Toolholder Starlock Max, Starlock Plus, Starlock
Speed of oscillation 10,000 min-1 - 19,500 min-1
Amplitude (oscillation movement) 2 × 2.0 degrees
Power consumption 450 W
Width across grinding plate head 80 mm
Weight 1.6 kg
Type of product Oscillator

Identification numbers & Classifications

Article number 077804 72294661
Manufacturer number 72294661000

Description

Version:

Market-leading oscillating tools in three different performance classes (SuperCut, MultiMaster, MultiTalent) in a new version with Starlock tool arbor (improved torque transmission of up to 35 % greater rate of progression of the work).
  • Virtually unlimited application possibilities (sawing, grinding, scraping, cutting, rasping) due to the oscillating mode of movement (low generation of dust).
  • Stepless electronic speed control for optimum working.
  • Very high quality and stability thanks to the metal gearbox and use of ball bearings and needle bearings throughout.
  • Optimum handling due to ergonomic design with soft-grip inlays and low weight.

Most suitable MultiTool for rapid work progress (for interior work and renovating) with bi-metal saw blade for wood, metal and plastics. Thanks to the StarlockMax arbor, you have access to around 180 FEIN accessories from the Starlock, StarlockPlus and StarlockMax performance classes.

Supplied with:

1× E-Cut universal saw blade (44 mm), L-BOXX.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart