• The item cannot be ordered due to missing prices.

Fillet weld grinder KNSE9-150

Article no.: 077765 KNSE9-150

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation KNSE 9-150
Power supply Mains-powered
Power consumption 950 W
Speed range 900 min-1 - 3,800 min-1
Toolholder M 14
Disc ⌀ 150 mm
Weight 2.7 kg
Cable length 4 m

Identification numbers & Classifications

Article number 077765 KNSE9-150
EAN / GTIN 4007430298867
Manufacturer number 602265500

Description

Version:

Very flat 950-watt fillet weld grinder for machining stainless steel fillet welds in tight spaces.
  • Double-reduction gear for efficient working.
  • Removable protective hood, can be adjusted without using tools.
  • Overload protection, soft start, restart protection.
  • Switch-off carbon brushes to protect the motor.
  • Vario-Constamatic (VC) full-wave electronics with adjustment wheel: for working with material-appropriate speeds that remain virtually constant under load.
  • Metabo Marathon motor with patented dust protection to ensure a long service life.
  • Sturdy planetary gear for a particularly long service life.
  • Low-maintenance belt drive for a long service life.

Supplied with:

Protective hood, additional handle, 1 pc. fleece compact disc (150×6x25.4 mm; medium), 1 pc. fleece compact disc (150×6×25.4 mm; very fine), 2 pcs. fleece compact discs (150×3×25.4 mm; medium), 1 pc. polishing file including 2 abrasive paper strips and sheet metal case.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart