• The item cannot be ordered due to missing prices.

Burnishing machine, Type: SE17-200

Article no.: 077754 SE17-200

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burnishing machine
Manufacturer's designation SE 17-200 RT
Power supply Mains-powered
Power consumption 1,700 W
Speed range 800 min-1 - 3,000 min-1
Torque 17 Nm
Toolholder M 14
Sander roller ⌀ 100 mm - 200 mm
Sander roller length 50 mm - 100 mm
Weight 2.9 kg
Cable length 4 m

Identification numbers & Classifications

Article number 077754 SE17-200
EAN / GTIN 4007430323545
Manufacturer number 602259000

Description

Version:

High-performance burnishing machine with powerful 1700-watt motor for grinding, satin finishing, brushing and high-gloss polishing.
  • Slim grip area for optimal guidance.
  • Metabo Marathon motor with patented dust protection to ensure a long service life.
  • Spindle lock and tool-free clamping nut for quick accessory changes.
  • Quick and tool-free adjustment of the guard and additional handle.
  • Smooth-running, form-fitting mounting arbor for an even surface finish.
  • Overload protection, soft start and restart protection.
  • Switch-off carbon brushes to protect the motor.
  • Vario-Tacho-Constamatic (VTC) full-wave electronics with adjustment wheel: for working with material-appropriate speeds that remain constant under load.

Supplied with:

With additional handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart