{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | sheet metal case | |
Manufacturer's designation | BFE 9-20 | |
Power supply | Mains-powered | |
Power consumption | 950 W | |
maximum belt speed | 9 m/s - 20 m/s | |
Tape width | 6 mm - 19 mm | |
Band length | 457 mm | |
Weight | 1.8 kg | |
Cable length | 4 m | |
Type of product | Linishing machine |
Article number | 077720 BFE9-20 | |
EAN / GTIN | 4007430298829 | |
Manufacturer number | 602244500 | |
Manufacturer | Metabowerke GmbH, Metabo-Allee 1, 72622 NÜRTINGEN, Germany, www.metabo.com |