• The item cannot be ordered due to missing prices.

Stainless steel set for WPO angle polisher, Type: F

Article no.: 077718 F

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type F
Main application Surface treatment
Type of product Grinding and polishing set (power tools)

Identification numbers & Classifications

Article number 077718 F
EAN / GTIN 4014586306629
Manufacturer number 63721006040

Description

Application:

Set for standard applications when dealing with flat surfaces: Cleaning off dirt with the folded fleece, removing tempering colouration, to achieve a good burnished finish.

Suitable for:

Angle polisher No. 077712.

Supplied with:

1 resilient abrasive roller, 100×100 mm, 60 grit; 1 lamellar fleece roller 100×100 mm, 180 grit; 1 abrasive fleece with folds, 30×150 mm, hole M14; 10 hook and loop abrasive fleeces, fine, ⌀ 115 mm; 1 backing pad for hook and loop abrasive fleece, ⌀ 115 mm, M14; 1 spigot 15 - 50 mm; 2 spanners

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart