• The item cannot be ordered due to missing prices.

Angle polisher WPO, Type: 72214950

Article no.: 077712 72214950

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation WPO starter set – stainless steel
Power supply Mains operated
Power consumption 1,200 W
Speed range 900 min-1 - 2,500 min-1
Toolholder M14
maximum polishing tool ⌀ 250 mm
Weight 2.4 kg
maximum vibration to EN 3.5 m/s2
Type of product Polishing machine

Identification numbers & Classifications

Article number 077712 72214950
EAN / GTIN 4014586862743
Manufacturer number 72214950010

Description

Version:

  • Stepless electronic speed control for optimum tool use.
  • With spigot also applicable as a fully functional burnishing machine for longitudinal jobs.
  • Very high speed stability at any load over the entire range.
  • Automatic start inhibit against uncontrolled restart after power supply interruption.

Supplied with:

Fein angle polisher WPO 14-25E, side handle.
1 carrying case, 1 arm (adjustable), safety bar, spigot for rollers and multi-spline rollers (100 mm), resilient abrasive roller, (100×100 mm, 60 grit), lamellar fleece roller (100×100 mm, 180 grit), hook and loop backing pad (⌀ 115 mm, M14), 1 abrasive fleece with folds 30×150 mm, spigot 15 - 50 mm, 10 hook and loop abrasive fleeces (⌀ 115 mm fine).

Optional extras:

Standard surface finish set, No. 077718 size F, burnishing set for profiles, No. 077718 size S, polishing set, No. 077718 size P, pipework set, No. 077718 size R.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart