• The item cannot be ordered due to missing prices.

Combo bench grinder 230 V BS200P

Article no.: 077550 BS200P

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation BS 200 Plus
    Power supply Mains-powered
    Rated power 230 V
    Power consumption 600 W
    maximum speed 2,980 min-1
    Abrasive disc ⌀ D 200 mm
    Abrasive disc width T 25 mm
    Abrasive disc hole ⌀ H 32 mm
    Linishing belt width 50 mm
    Linishing belt length 1,000 mm; 1,020 mm
    Weight 16.9 kg
    Cable length 1.8 m
    Type of product Linishing machine

    Identification numbers & Classifications

    Article number 077550 BS200P
    EAN / GTIN 4061792226050
    Manufacturer number 604220000

    Description

    Version:

    Double grinding machine for grinding, sharpening, deburring and, if using a steel wire brush, also removing rust on steel and metals. The integrated LED light optimally illuminates the working area. Durable discs and very smooth running thanks to the high-quality mounting flanges.
    • Workpiece rests can be adjusted without tools.
    The universal combo bench grinder with sanding belt and grinding wheel is ideal for processing wood and metal.
    • Large belt sanding arm can be continuously tilted by 90° for two common grinding belt lengths.
    • Tool-free pitch adjustment of the belt sanding arm.
    • Extraction connection on the belt sanding arm, suitable for standard coupling bushes.
    • Suitable for the use of round steel wire brushes for removing rust.
    • Integrated LED light to optimally illuminate the work area.
    • Flexible working on the large sanding area or alternatively on the curve of the belt sanding arm.
    • Extraction connection on the belt sanding arm, suitable for standard coupling bushes.
    • Rubberised drive wheel in the belt sanding arm with grooves for fast heat dissipation.
    • Fast, tool-free sanding belt change after opening the cover.
    • Maximum smooth running and long tool life of the discs thanks to high-quality mounting flanges.

    Supplied with:

    Includes standard aluminium oxide grinding wheel 60 N, fabric sanding belt K 60, spark protection glass, workpiece rest and hexagon key.

    Note:

    Suitable grinding wheels can be found under No. 596100 and No. 568733.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart