• The item cannot be ordered due to missing prices.

Tool mounting plate left-hand, Type: AT1

Article no.: 077519 AT1

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AT1
suitable for machine DS04-DS12
Type of product Support table

Identification & Classification

Article number 077519 AT1
EAN / GTIN 2050001674142
Manufacturer number AT1
Manufacturer Reichmann & Sohn GmbH, Rudolf-Diesel-Strasse 6-8, 89264 WEISSENHORN, Germany, www.reichmann.com

Description

Version:

Solid tool mounting plate with angle adjustment stop. Adjustable between −5° and +15°. Angle stop adjustable 2×90°.

Note:

A hollowed grinding wheel (such as shape 5) is necessary if used with a tool mounting plate. See No. 077509 for suitable protective shields. Incompatible with bench grinder DS with dust extraction No. 077514.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart