• The item cannot be ordered due to missing prices.

Bench grinder ECO, 230 V W150

Article no.: 077502 W150

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation W150
Power supply Mains operated
Power consumption 520 W
maximum speed 2,900 min-1
Abrasive disc ⌀ D 150 mm
Abrasive disc width T 20 mm - 25 mm
Abrasive disc hole ⌀ H 32 mm
Weight 16 kg
Type of product Double grinding machine

Identification numbers & Classifications

Article number 077502 W150
EAN / GTIN 2050001694607
Manufacturer number ECO150

Description

Version:

Single-phase AC bench grinder with a low-noise and maintenance-free motor. Generously-sized eye protection shields ensure user safety. Workpiece rests can be adjusted without tools.
The restart inhibit prevents an unintentional start of the machine after a power failure.

Supplied with:

With regular aluminium oxide grinding wheels NK36 and NK60.

Note:

Suitable grinding wheels can be found under No. 596100 and No. 568733.
Suitable machine stand No. 077513 size DS04 with adapter plate No. 077515 size ECO.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart