{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | SR 2185 | |
Power supply | Mains-powered | |
Power consumption | 210 W | |
Abrasive paper length (hook and loop) | 184 mm | |
Abrasive paper width (hook and loop) | 92 mm | |
Abrasive paper length (clamped) | 230 mm | |
Abrasive paper width (clamped) | 92 mm | |
Orbital stroke | 2 mm | |
Speed of oscillation | 22,300 min-1 | |
Hole pattern | 8-fold | |
Weight | 1.5 kg | |
maximum vibration to EN | < 4 m/s2 | |
Type of product | Orbital sanders |
Article number | 077332 SR2185 | |
EAN / GTIN | 4007430270986 | |
Manufacturer number | 600441500 |