• The item cannot be ordered due to missing prices.

Random orbital sander DEROS 650CV

Article no.: 077324 650CV

Select article variation and quantity

Type Unit price incl. VAT
  • Interface: Bluetooth interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DEROS
    Interface Bluetooth interface
    Manufacturer's designation 650CV
    Power supply Mains operated
    Speed of oscillation 4,000 min-1 - 10,000 min-1
    Orbital stroke 5.0 mm
    maximum vibration to EN 3.4 m/s2
    Power consumption 350 W
    Backing pad ⌀ 150 mm
    Weight 1 kg
    Type of product Orbital sander

    Identification numbers & Classifications

    Article number 077324 650CV
    EAN / GTIN 6416868241433
    Manufacturer number MID6502022

    Description

    Version:

    The first random orbital sander with brushless electric motor without a mains adapter.
    • Low power consumption. Especially compact, quiet, lightweight and powerful.
    • Low-vibration, Bluetooth interface.
    • Can be connected to an external extraction system.

    Application:

    Material removal work (coarse, intermediate, and fine abrasion) for wood, metal, and paint. Ideally suited for abrasive surfaces that are difficult to access or profiled, working wet or dry.

    Note:

    Suitable 6-hole abrasive disc, item No. 567775, 15-hole item No. 567558 and ABRANET item No. 567800.
    Suitable backing pad item No. 567990 size 147.
    Suitable hose with electric cable for external extraction system No. 077327 size 5.5.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart