{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Fein type E 12 V; Fein type E 18 V | |
Manufacturer's designation | AGSZ 18-280 LBL Select | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
Motor design | Brushless | |
Speed range | 9,000 min-1 - 28,000 min-1 | |
maximum collet ⌀ | 8 mm | |
Weight | 1.6 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
electronic speed pre-selection | yes | |
Power supply | Rechargeable battery-powered | |
Type of product | Straight die grinder |
Article number | 077262 71230262 | |
Manufacturer number | 71230262000 |