{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | AGVKB-24-230 EKX DMS | |
Power supply | Mains operated | |
Power consumption | 2,400 W | |
maximum speed | 6,500 min-1 | |
maximum vibration to EN | 2.7 m/s2 | |
maximum disc ⌀ | 230 mm | |
maximum cutting depth | 68 mm | |
Weight | 5.9 kg | |
Dead man's circuit | yes | |
Soft start | yes | |
Restart block | yes | |
Special features | Dead man’s switch; FIXTEC | |
Type of product | Angle grinder |
Article number | 077162 AGVKB24 | |
EAN / GTIN | 4058546293628 | |
Manufacturer number | 4933471463 |